Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Safety boots S3 Dielectric

For detailed information, other images and documents, please select individual articles from the following table.

Safety boots S3 Dielectric

Safety boot designed to protect against direct contact with live electrical circuits with voltages below 600 V.

See product details

Available in 3 versions
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
Superior foot protection.


  • Metal toe cap

  • Perforation-resistant metal insole

  • Dielectric up to 600 V

  • Anti-static and non-slip grooved sole


Comfortable and safe.


  • Dual-density PU sole with shock-absorbing technology in the heel area.

  • Anatomical, anti-bacterial insole

  • Made of smooth black leather with a breathable inner lining

  • Moisture-resistant
Notice

Insulated safety boots should not be worn in areas where there is a danger of explosion. Not suitable for work in water. For the boot to maintain its properties when worn, the plant must be free of moisture, contamination and cracks at all times.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.